This item is Discontinued.

Otc Load-Rotor Sling, 2,000 lb.Capacity 1805

This item is Discontinued.

Otc

Load-Rotor Sling, 2,000 lb.Capacity (Discontinued)

Mfr # 1805
Zoro # G0020209
UPC # 731413007507
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1805
Zoro #
G0020209
UPC #
731413007507
Country of Origin
United States

Dimensions

Overall Length
8 29/32 in
Overall Width
5 1/2 in
Overall Height
5 in
Chain Length
56 1/2 in

Details

Item
Load-Rotor Sling,2,000 lb.Capacity
Standards
ANSI Z87.1, OSHA
Includes
Mounting Bracket
Product Type
Engine Load Leveling Sling
Features
Hook Assembly With Forged Swiveling Hook on Each End, Makes Engine Removal and Installation a Snap, Even in Close Quarters
Load Capacity
1 ton
Chain Angle
90 Degrees
For Lift Equipment Type
Crane/Hoist
For Lifting
Engine, Transmission/Other Component
Compatible Equipment Manufacturer Part Number
1819, 1820

Description

Load-Rotor Sling,2,000 lb.Capacity, Product Type Engine Load Leveling Sling, Load Capacity 1 ton, Overall Height 5 in, Overall Length 8 29/32 in, Overall Width 5 1/2 in, Chain Angle 90 Degrees , Chain Length 56 1/2 in, Includes Mounting Bracket, Standards ANSI Z87.1, OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.