Shop OTC
See all product information
Create Account
LOCKNUT 71MM 6PT
- Mfr # OT1954M
- Zoro # G502129008
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
System of Measurement
Metric
Connection Type/Size
71mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OT1954M
- Zoro #
- G502129008
- UPC #
- 731413008047
- Country of Origin
- United States
- Item
- Lock Nut
- Material
- Steel
- System of Measurement
- Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.