Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locknut Pin Remover, Steel

  • Mfr # 6879

  • Zoro # G9264424


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Type
Pin Remover
Length (In.)
6-51/64
Application
Removes Locknut Roll Pin
Includes
Locknut Pin Remover
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6879
Zoro #
G9264424
UPC #
731413591709
Country of Origin
Germany

Dimensions

Length (In.)
6-51/64
Overall Width
4 in
Overall Length
6 13/16 in

Details

Item
Locknut Pin Remover
Type
Pin Remover
Application
Removes Locknut Roll Pin
Includes
Locknut Pin Remover
Number of Pieces
3
Material
Steel
For Use With
2009-Later Select Ford, Lincoln, Mercury Vehicles
Vehicle Model Year
2009 to Later
Tool Type
Pin Remover
Vehicle Make
Ford, Lincoln, Mercury

Description

Locknut Pin Remover, Tool Type Pin Remover, Application Removes Locknut Roll Pin, Material Steel, Overall Length 6 13/16 in, Overall Width 4 in, Number of Pieces 3, For Use With 2009-Later Select Ford, Lincoln, Mercury Vehicles, Includes Locknut Pin Remover, Vehicle Make Ford, Lincoln, Mercury, Vehicle Model Year 2009 to Later

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.