Zoro Homepage

Locknut Socket, No. of Pieces 1

  • Mfr # 7217

  • Zoro # G7236610


product price: $58.99
/ea

Key Features

Type
Engine
Length (In.)
3 in
For Use With
Axle Nuts
Application
Designed to Fit The Axle Nut
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7217
Zoro #
G7236610
UPC #
731413577017
Country of Origin
United States

Dimensions

Length (In.)
3 in
Socket Sizes (In.)
1-3/4
Size
1-3/4 in

Details

Item
Locknut Socket
Type
Engine
For Use With
Axle Nuts
Application
Designed to Fit The Axle Nut
Number of Pieces
1
Includes
Locknut Socket
Sockets Included
1-3/4 in
Vehicle Model
Kodiak, Topkick
Vehicle Model Year
2003 to 2016
Tool Type
Locknut Socket
Vehicle Make/Model/Year
Chevy Topkick/Kodiak 2003
Vehicle Make
Chevy

Description

Locknut Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.