Zoro Homepage

Low Lift Transmission Jack

  • Mfr # 5019A

  • Zoro # G0115079


product price: $3,794.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Includes
Adapter
Features
Low Ground Clearance
Minimum Lift Height
8 1/4 in
Overall Height
55 3/5 in
Maximum Lift Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019A
Zoro #
G0115079
UPC #
-
Country of Origin
China

Dimensions

Minimum Lift Height
8 1/4 in
Overall Height
55 3/5 in
Maximum Lift Height
36 1/2 in
Overall Width
14 1/2 in
Minimum Height
8 1/4 in
Overall Length
35 3/5 in

Details

Includes
Adapter
Features
Low Ground Clearance
Item
Transmission Jack
Load Capacity
1.1 ton
For Lifting
Heavy-Duty Trucks
Lifting Actuator
Manual Handle
Jack Type
Transmission Jack
Handle Type
Pump
Platform Tilt Angle
Back: 20 Degrees , Forward: 15 Degrees , Side to Side: 12 Degrees
Power Source
Hydraulic
For Vehicle Type
Trucks
Body Material
Steel

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 1.1 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 1/4 in, Maximum Lift Height 36 1/2 in, Securing Mechanism Not Applicable, For Lifting Heavy-Duty Trucks, Jack Type Transmission Jack, Features Low Ground Clearance, For Vehicle Type Trucks, Handle Type Pump, Includes Adapter, Minimum Height 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.