Zoro Homepage

Manual Strut Spring Compressor, 21-1/5" L

  • Mfr # 6637

  • Zoro # G6593662


product price: $1,553.99
/ea
Free Shipping & Returns

Key Features

Type
Strut Tamer II Extreme
Max. Working Space (In.)
23 11/32 in
Height (In.)
26 1/2 in
Strut Spring Dia. Range (In.)
2-1/2 to 12
Length (In.)
21 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6637
Zoro #
G6593662
UPC #
731413584176
Country of Origin
United States

Dimensions

Height (In.)
26 1/2 in
Strut Spring Dia. Range (In.)
2-1/2 to 12
Length (In.)
21 1/5 in
Width (In.)
13 1/2 in

Details

Item
Manual Strut Spring Compressor
Type
Strut Tamer II Extreme
Max. Working Space (In.)
23 11/32 in
Clasp
Locking Jaw
Optional
Provides Quick and Safe Strut Service
Clasp Holder
Extendable Spring
Includes
Large Pads, Offset

Description

Manual Strut Spring Compressor, Includes Large Pads, Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.