Zoro Homepage

Manual Strut Spring Compressor, 24" L

  • Mfr # 6637-ST

  • Zoro # G6593723


product price: $2,029.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Strut Tamer II Extreme w/ Stand
Max. Working Space (In.)
23 11/32 in
Height (In.)
48 in
Strut Spring Dia. Range (In.)
2-1/2 to 12
Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6637-ST
Zoro #
G6593723
UPC #
731413586903
Country of Origin
United States

Dimensions

Height (In.)
48 in
Strut Spring Dia. Range (In.)
2-1/2 to 12
Length (In.)
24 in
Width (In.)
30 in

Details

Item
Manual Strut Spring Compressor
Type
Strut Tamer II Extreme w/ Stand
Max. Working Space (In.)
23 11/32 in
Clasp Holder
Extendable Spring
Optional
Provides Quick and Safe Strut Service
Clasp
Locking Jaw
Includes
Large Pads, Offset, Stand

Description

Manual Strut Spring Compressor, Includes Large Pads, Offset, Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.