Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Transfer Tanker, 29-3/4 in W

  • Mfr # 5077A

  • Zoro # G2088287


product price: $1,222.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Casters, Electric Pump, Filter Screen, Hose, T-Handle
Type
Manual
Length
51 1/2 in
Width
30 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5077A
Zoro #
G2088287
UPC #
731413582752
Country of Origin
United States

Dimensions

Length
51 1/2 in
Width
30 1/2 in
Length (In.)
49-1/2
Width (In.)
29-3/4
Depth (In.)
6
Height (In.)
7 1/2 in
Overall Length
49 1/2 in
Discharge Hose Length
8 ft
Overall Height
6 in
Overall Width
29 3/4 in

Details

Item
Low Profile Portable Oil Drain
Includes
(4) Casters, Electric Pump, Filter Screen, Hose, T-Handle
Type
Manual
Color
Black
Capacity (Gal.)
15
Max. Operating Temp. (F)
150 Degrees
Reservoir Capacity (Gal.)
15
Working Flow Max. (GPM)
5
Construction
Polypropylene
Material of Construction
Plastic, Metal, Rubber
Extract
Hydraulic Fluids
For Use With
OTC 5077
Features
Transfer Tank with Attached Screen for Easy Storage of Tank, Can Also be Used to for Transferring Antifreeze
Capacity
15 gal
Material
Polypropylene
Pump Type
Electric
Method of Discharge
Electric Pump
Hose Included
Yes
Compatible with Product Type
Filter, Fluid, Heavy Duty Tools, Oil, Oil Service, Shop Equipment, Specialty Tools
Maximum Working Flow Rate
5 gpm

Description

Low Profile Portable Oil Drain, Capacity 15 gal, Overall Height 6 in, Overall Length 49 1/2 in, Overall Width 29 3/4 in, Black, Hose Included Yes, Discharge Hose Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.