Zoro Homepage

Master Fuel Injection Kit

  • Mfr # 6550

  • Zoro # G4477322


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Features
Diagnose Fuel-Related Problems, Such as a Weak Fuel Pump or Restricted Fuel Filter, Perform Leak-Down Tests, Test Fuel Injection Systems on GM TBI, Ford, Chrysler, Jeep Vehicles, Imports and CIS/CISE Fuel Systems
Includes
(35) Fuel Injection Adapters, 0 to 100 psi Fuel Pressure Gauge, Replacement Seal Kit
Material
Metal, Plastic
Number of Pieces
35
Overall Length
17 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6550
Zoro #
G4477322
UPC #
731413042874
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17 5/16 in
Overall Width
14 1/2 in

Details

Item
Master Fuel Injection Kit
Features
Diagnose Fuel-Related Problems, Such as a Weak Fuel Pump or Restricted Fuel Filter, Perform Leak-Down Tests, Test Fuel Injection Systems on GM TBI, Ford, Chrysler, Jeep Vehicles, Imports and CIS/CISE Fuel Systems
Includes
(35) Fuel Injection Adapters, 0 to 100 psi Fuel Pressure Gauge, Replacement Seal Kit
Material
Metal, Plastic
Number of Pieces
35
Testing Application
Fuel Injection Systems
Compatible Vehicle Part
Fuel Injector
Tool Type
Fuel Injector Test Kit

Description

Master Fuel Injection Kit, Tool Type Fuel Injector Test Kit, Testing Application Fuel Injection Systems, Material Metal, Plastic, Number of Pieces 35, Features Diagnose Fuel-Related Problems, Such as a Weak Fuel Pump or Restricted Fuel Filter, Perform Leak-Down Tests, Test Fuel Injection Systems on GM TBI, Ford, Chrysler, Jeep Vehicles, Imports and CIS/CISE Fuel Systems, Includes (35) Fuel Injection Adapters, 0 to 100 psi Fuel Pressure Gauge, Replacement Seal Kit, Overall Length 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.