Zoro Homepage

Medium Handle

  • Mfr # 27488

  • Zoro # G3202075


product price: $59.15
/ea

Key Features

Material
Steel
Finish
Black Oxide
Projection
6 in
Grip Thickness
1 1/4 in
Outer Mounting Hole Ctr. to Ctr.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27488
Zoro #
G3202075
UPC #
-
Country of Origin
United States

Dimensions

Grip Thickness
1 1/4 in
Screw Size
1 in
Overall Length
6 in
Grip Length
3 3/4 in
Grip Height
1 1/4 in
Thread Depth
1 in
Overall Width
1 1/4 in
Grip Dia.
1 1/4 in

Details

Material
Steel
Finish
Black Oxide
Projection
6 in
Outer Mounting Hole Ctr. to Ctr.
1/4 in
Inner Mounting Hole Ctr. to Ctr.
1/4 in
Vert. Mounting Hole Ctr. to Ctr.
3/4 in
Mounting Type
Threaded Holes
Hardware
Not Included
Color
Black
Degree Offset
0 Degrees
Item
Medium Handle
Load Rated (Y/N)
N
Mounting Hole Center to Center
5/8 in

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Steel, Finish Black Oxide, Mounting Hole Center to Center 0.63 in, Inner Mounting Hole Ctr. to Ctr. 1/4 in, Outer Mounting Hole Ctr. to Ctr. 1/4 in, Vert. Mounting Hole Ctr. to Ctr. 3/4 in, Projection 6 in, Grip Dia. 1 1/4 in, Grip Thickness Not Applicable, Screw Size 1 in, Overall Length 6 in, Overall Width 1.25 in, Thread Depth 1 in, Grip Length 3.75 in, Color Black, Degree Offset 0 Degrees , Grip Height 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.