Zoro Homepage

Metal Clamp Cutter

  • Mfr # 4721

  • Zoro # G0021642


product price: $72.85
/ea

Key Features

Overall Length
10.4"
Primary Application
Cuts CV Boot Clamp
Features
Cuts Boot Clamps upto 10mm Wide and 0.7mm Thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4721
Zoro #
G0021642
UPC #
731413041631
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.4"

Details

Item
Metal Clamp Cutter
Primary Application
Cuts CV Boot Clamp
Features
Cuts Boot Clamps upto 10mm Wide and 0.7mm Thick

Description

Metal Clamp Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.