Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Metric L-Shape Hex Key, 17 mm Tip Size, 5 PK 7332

Metric L-Shape Hex Key, 17 mm Tip Size, 5 PK (Discontinued)

  • Mfr # 7332
  • Zoro # G0024208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7332
Zoro #
G0024208
UPC #
731413001154
Country of Origin
United States

Dimensions

Tip Size
17 mm
Length Family
Long

Details

Finish
Black Oxide
Handle Type
L-Shape
SAE or Metric
Metric
Shape
Hex
Item
Hex Key
Measurement Type
Metric
Number of Ball Ends
0
Tether Ready
No
Key Shape
L-Shape
Number of Tips
2

Description

Hex Key Wrench,17mm,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.