Zoro Homepage

Motorcycle Compression Tester Kit

  • Mfr # 5604

  • Zoro # G0022421


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
10 in Flex Hose Gauge Assembly with Quick Coupler, 12 in Flex Hose - 10 mm Standard Reach, 12 in Flex Hose - 12 mm Standard Reach, 12 in Flex Hose - 14 mm Standard/Plus Reach, 2 1/2 in Gauge, Repair Parts Kit, Blow Molded Hard Case with Removable Lid
Features
2 1/2 in Gauge Features Chrome Bezel and Protective Outer Boot, Corrosion Resistant Nickel Plated Finish, Dual Scale Gauge Reads 0 to 300 psi and 0 to 2100 kPa, Blow Molded Hard Case with Removable Lid
Type
Tester
Number of Pieces
6
Application
Vehicle Diagnostics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5604
Zoro #
G0022421
UPC #
731413543449
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Length
14 3/4 in

Details

Item
Compression Tester Kit
Includes
10 in Flex Hose Gauge Assembly with Quick Coupler, 12 in Flex Hose - 10 mm Standard Reach, 12 in Flex Hose - 12 mm Standard Reach, 12 in Flex Hose - 14 mm Standard/Plus Reach, 2 1/2 in Gauge, Repair Parts Kit, Blow Molded Hard Case with Removable Lid
Features
2 1/2 in Gauge Features Chrome Bezel and Protective Outer Boot, Corrosion Resistant Nickel Plated Finish, Dual Scale Gauge Reads 0 to 300 psi and 0 to 2100 kPa, Blow Molded Hard Case with Removable Lid
Type
Tester
Number of Pieces
6
Application
Vehicle Diagnostics
Used For
Motorcycles
For Use On
Motorcycles
Compatible Vehicle Part
Engine
Testing Application
Compression Testing
Tool Type
Compression Tester Kit

Description

Compression Tester Kit, Tool Type Compression Tester Kit, Testing Application Compression Testing, Number of Pieces 6, Features 2 1/2 in Gauge Features Chrome Bezel and Protective Outer Boot, Corrosion Resistant Nickel Plated Finish, Dual Scale Gauge Reads 0 to 300 psi and 0 to 2100 kPa, Blow Molded Hard Case with Removable Lid

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.