Zoro Homepage

Motorcycle Jack, 1500 lb. Lift Range

  • Mfr # 1545

  • Zoro # G6129831


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
1500 lb.
Max. Height of Cradle (In.)
16 1/2 in
Lift Range (Lb.)
1,500 lb
Overall Size (In.)
39-3/4 x 39-3/4
Function
Lifting Motorcycles and Equipment with Small Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1545
Zoro #
G6129831
UPC #
731413042904
Country of Origin
China

Dimensions

Max. Height of Cradle (In.)
16 1/2 in
Overall Size (In.)
39-3/4 x 39-3/4
Max. Lift Height (In.)
16 1/2 in
Lift Arms x Width (In.)
2 x 17
Length
39-1/4"
Overall Height
39 1/4 in
Overall Width
6 1/2 in
Maximum Lift Height
16 3/4 in
Lift Arm Width
17 in
Minimum Lift Height
3 1/2 in
Overall Length
20 in

Details

Lifting Capacity
1500 lb.
Item
Motorcycle Jack
Lift Range (Lb.)
1,500 lb
Function
Lifting Motorcycles and Equipment with Small Engines
Application
Motorcycle and Light Engine Repair
Material
Steel
Characteristics
(2) Ratcheting Tie Down Straps for Safety, 3-1/2 in H Lowest Level, Automatic Safety Lock, Foot Pedal Release, Locking Rear Casters
Features
Automatic Safety Lock, Foot Pedal Release, Removable Handle, (2) Ratcheting Tie Down Straps for Safety
Type
Motorcycle Lift
For Use With
Motorcycle, ATV
Jack Type
Motorcycle Lift Jack
Load Capacity
0.75 ton
Power Source
Mechanical
Caster Type
(2) Locking
For Vehicle Type
Motorcycles
Frame Material
Steel

Description

Motorcycle Lift Jacks, Power Source Mechanical, Load Capacity 0.75 ton, Frame Material Steel, Minimum Lift Height 3 1/2 in, Maximum Lift Height 16 3/4 in, For Vehicle Type Motorcycles, Caster Type (2) Locking, Features Automatic Safety Lock, Foot Pedal Release, Removable Handle, (2) Ratcheting Tie Down Straps for Safety, Jack Type Motorcycle Lift Jack, Lift Arm Width 17 in, Overall Height 39 1/4 in, Overall Length 20 in, Overall Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.