Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3838
Zoro #
G2016318
UPC #
731413581977
Country of Origin
Taiwan, Province of China
Dimensions
Display Size
3.5 in
Overall Depth
14 3/4 in
Overall Width
11 in
Overall Height
3 1/2 in
Details
Item
TPMS Tool
Used For
TPMS Sensor Activation and Diagnostics
Number of Pieces
10 accesories Kit Content (1 Item)
Displays
3.5 in High Resolution
For Use On
Vehicles with TPMS
Material
Metal, Plastic
Includes
Bluetooth OBDII Dongle, Carrying Case, Installation CD, Lithium Battery, Relearn Magnet, RJ45 Cable, USB Cable, Wall Mount Battery Charger
Application
Vehicle Diagnostics
Standards
OBD II
Features
Wireless OBD II Module for TPMS Sensor Registration
Vehicle Systems Coverage
Global OBD II (Domestic, Asian, European)
Ports
USB
Battery Type
Li-ion Rechargeable
Tool Type
OBD Scan Tool
Connectivity
Bluetooth Capable
Testing Functions
TMPS
Manufacturer Warranty
10 yr
Description
TPMS Tool, Tool Type OBD Scan Tool, Connectivity Bluetooth Capable, Battery Type Li-ion Rechargeable, Overall Height 3 1/2 in, Ports USB, Display Size 3.5 in, Includes Bluetooth OBDII Dongle, Carrying Case, Installation CD, Lithium Battery, Relearn Magnet, RJ45 Cable, USB Cable, Wall Mount Battery Charger, Testing Functions TMPS, Standards OBD II, Manufacturer Warranty 10 yr, Overall Depth 14 3/4 in, Overall Width 11 in, Vehicle Systems Coverage Global OBD II (Domestic, Asian, European)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.