Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109
Zoro #
G1172087
UPC #
731413550614
Country of Origin
China
Details
Item
OBD II Scan Tool
Number of Pieces
1
Features
Over 15,000 Code Definitions, Field Updateable Via USV Port, EOBD Compatible, CE Certification, Trilingual Manuals
Used For
Troubleshooting Car Engine Troubles
Application
For Vehicles 1996 and Newer
Displays
Generic And Enhanced Definition On Screen, Displays Mil Status, Display L/M Monitors, DTCS, VIN, CVN And CAL ID, Drive Cycle Mode
Includes
Cable
Type
Trilingual
Standards
CE Certification
Description
OBD II Scan Tool, Number of Pieces 1, Features Over 15,000 Code Definitions, Field Updateable Via USV Port, EOBD Compatible, CE Certification, Trilingual Manuals, Includes Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.