Zoro Homepage

Oil Filter Crusher, 10 Ton

  • Mfr # 1821

  • Zoro # G1407472


product price: $5,027.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Air Operated
Frame Capacity (Tons)
10 ton
Frame Type
25A, 60A
Material
Steel
Total Height (In.)
63 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G1407472
UPC #
731413035401
Country of Origin
United States

Dimensions

Total Height (In.)
63 1/2 in
Total Width (In.)
18 1/2 in
Filter Size
Up to 9 in
Overall Height
62 in
Overall Width
18 1/2 in
Chamber Height
9 in
Overall Depth
28 1/4 in

Details

Item
Oil Filter Crusher
Type
Air Operated
Frame Capacity (Tons)
10 ton
Frame Type
25A, 60A
Material
Steel
Used For
Crushing Automotive Oil Filters Up to 3 7/8 x 9 in
Includes
Mounting Stand
Cycle Time
20 sec
Housing Material
Steel
Force Capacity
10 ton
Power Source
Air

Description

Oil Filter Crusher, Power Source Air, Force Capacity 10 ton, Oil Capacity Not Applicable, Overall Depth 28 1/4 in, Overall Width 18 1/2 in, Overall Height 62 in, Chamber Depth Not Applicable, Chamber Height 9 in, Chamber Width Not Applicable, Housing Material Steel, Cycle Time 20 sec, Includes Mounting Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.