Shop OTC
Create Account
OTC518 Flange-Type Puller
- Mfr # OTC518
- Zoro # G104069511
product price:Â
$
119.99
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
- OTC518
- Zoro #
- G104069511
- UPC #
- 731413005183
- Country of Origin
- China
Description
Pulls harmonic balancers timing gears and parts having two or three taped holes. Slotted holes in puller body permit cap screws to be positioned to handle bolt-circle diameters from 1-1/2" to 4-5/8". Includes three cap screws 3/8"-24 x 3"long and three cap screws 3/8"-16 x 3" long. Wt. 3 lbs. 10 oz.