Zoro Homepage

Oxygen Sensor Socket

  • Mfr # 7189

  • Zoro # G1799034


product price: $186.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oxygen Sensors
Color
Black
Type
1/2 in Double Square Drive
Length (In.)
7 1/4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7189
Zoro #
G1799034
UPC #
731413004148
Country of Origin
United States

Dimensions

Length (In.)
7 1/4 in
Overall Length
5 13/16 in

Details

Item
Oxygen Sensor Socket
For Use With
Oxygen Sensors
Color
Black
Type
1/2 in Double Square Drive
Number of Pieces
1
Application
Removal of Oxygen Sensor
Vehicle Make
Chrysler, Ford, GM
Tool Type
Oxygen Sensor Socket

Description

Oxygen Sensor Socket, Tool Type Oxygen Sensor Socket, Application Removal of Oxygen Sensor, Overall Length 5 13/16 in, For Use With Oxygen Sensors, Vehicle Make Chrysler, Ford, GM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.