Shop OTC
See all product information
Create Account
Pan Seal Cutter, Steel, 2 3/4 in L
- Mfr # 6788
- Zoro # G923744361
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 3/5 in
Product Type
Hammer Head
Overall Length
2 3/4 in
Material
Steel
Includes
Oil Pan Seal Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788
- Zoro #
- G923744361
- UPC #
- 731413589713
- Country of Origin
- United States
- Item
- Pan Seal Cutter
- Product Type
- Hammer Head
- Material
- Steel
- Includes
- Oil Pan Seal Cutter
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 2 3/5 in
- Overall Length
- 2 3/4 in
- Overall Width
- 1 1/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Pan Seal Cutter, Overall Length 2 3/4 in, Overall Width 1 1/4 in, Overall Height 2 3/5 in, Material Steel, Includes Oil Pan Seal Cutter, Accessory Color Black, Product Type Hammer Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.