Zoro Homepage

Pilot Bearing Puller, 1 in.

  • Mfr # 7319

  • Zoro # G2501859


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Features
Designed to Pull Flywheel Pilot Bearings in Close Quarters
Jaw Reach
1 in
Locking
No
Length
10 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7319
Zoro #
G2501859
UPC #
731413010569
Country of Origin
United States

Dimensions

Length
10 45/64 in

Details

Item
Pilot Bearing Puller
Jaw Style
Nonreversible
Features
Designed to Pull Flywheel Pilot Bearings in Close Quarters
Jaw Reach
1 in
Locking
No
Characteristics
Designed to Pull Flywheel Pilot Bearings in Close Quarters

Description

Pilot Bearing Puller, Jaw Reach 1 In., Jaw Style Nonreversible, Locking No, Features Designed to Pull Flywheel Pilot Bearings in Close Quarters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.