Zoro Homepage

Pilot Bearing Puller, 3/4 in.

  • Mfr # 7318

  • Zoro # G3883927


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Features
Designed to Pull Flywheel Pilot Bearings in Close Quarters
Capacity
1/2" to 1-1/2" tons
Puller Length
5-5/16"
Includes
Lifetime Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7318
Zoro #
G3883927
UPC #
731413010552
Country of Origin
United States

Dimensions

Puller Length
5-5/16"
Length
5 19/64 in

Details

Item
Pilot Bearing Puller
Jaw Style
Nonreversible
Features
Designed to Pull Flywheel Pilot Bearings in Close Quarters
Capacity
1/2" to 1-1/2" tons
Includes
Lifetime Warranty
Jaw Reach
3/4 in
Locking
No
Jaw Spread
1 1/2 in
Characteristics
Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
Compatible with Make/Model/Year
Pull Flywheel Pilot Bearings

Description

Pilot Bearing Puller, Jaw Reach 3/4 In., Jaw Style Nonreversible, Locking No, Features Designed to Pull Flywheel Pilot Bearings in Close Quarters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.