Zoro Homepage

Pin Remover, Power Twin 30 tons Ram

  • Mfr # 4121A

  • Zoro # G1565133


product price: $1,887.99
/ea
Free Shipping & Returns

Key Features

Type
30 Ton Hollow Center Hydraulic Ram W/ Adapter
Includes
Adapter Plate, Cylinder
Application
Removes Corroded Straight and Tapered Kingpins, Anchor Pins
Used For
Trucks and Buses
Capacity (Tons)
30 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121A
Zoro #
G1565133
UPC #
731413580161
Country of Origin
United States

Dimensions

Width (In.)
10 1/2 in
Height (In.)
27 45/64 in
Maximum Height
27 45/64 in

Details

Type
30 Ton Hollow Center Hydraulic Ram W/ Adapter
Includes
Adapter Plate, Cylinder
Application
Removes Corroded Straight and Tapered Kingpins, Anchor Pins
Used For
Trucks and Buses
Capacity (Tons)
30 ton
Item
King Pin Removal Tool
Standards
ASME B30.1
Product Type
King Pin Pusher Set
Force Capacity
30 ton
Body Material
Steel
Stroke
2 1/2 in
Oil Capacity
15.45 cu in

Description

King Pin Removal Tool, Product Type King Pin Pusher Set, For Axle Weight Not Applicable, For Pin Type Not Applicable, For Pin Diameter Not Applicable, For Maximum Pin Length Not Applicable, Force Capacity 30 ton, Maximum Height 27 45/64 in, Body Material Steel, Includes Adapter Plate, Cylinder, Oil Capacity 15.45 cu in, Standards ASME B30.1, Stroke 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.