Zoro Homepage

Pitman Arm Puller, Max. Spread 3 1/4 In

  • Mfr # 6497

  • Zoro # G1715576


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Length
13 13/32 in
Width
10 39/64 in
Color
Black
Height
8 1/2 in
Characteristics
Allows Pitman Arm To Be Removed From Steering Gear While Steering Gear Is Still In Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6497
Zoro #
G1715576
UPC #
731413418624
Country of Origin
United States

Dimensions

Length
13 13/32 in
Width
10 39/64 in
Height
8 1/2 in
Size
3 1/4 in

Details

Item
Pitman Arm Puller
Color
Black
Characteristics
Allows Pitman Arm To Be Removed From Steering Gear While Steering Gear Is Still In Vehicle
Application
Two Clamp Bolts Lock The Jaws On Pitman Arm and Works On 2005 and Newer Ford F-250 and F-350 Four-Wheel-Drive Super Duty Trucks
For Use With
2005 and Newer Ford F-250 and F-350 Four-Wheel-Drive Super Duty Trucks
Number of Pieces
1
Material
Steel
Tool Type
Arm Puller
For Vehicle Tool Category
Suspension

Description

Pitman Arm Puller, Tool Type Arm Puller, Length 13 13/32 in, Width 10 39/64 in, Height 8 1/2 in, Capacity -, Material Steel, For Vehicle Tool Category Suspension, Color Black, Includes -, Number of Pieces 1, Application Two Clamp Bolts Lock The Jaws On Pitman Arm and Works On 2005 and Newer Ford F-250 and F-350 Four-Wheel-Drive Super Duty Trucks, For Use With 2005 and Newer Ford F-250 and F-350 Four-Wheel-Drive Super Duty Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.