Shop OTC
See all product information
Create Account
Plastic Rivet Fastener Pliers, 3 in L
- Mfr # 2495
- Zoro # G423744472
product price:Â
$
49.99
/ea
Key Features
For Vehicle Tool Category
Fastener, Specialty Tools
For Use With
Clamp, Clip, Grommet, Molding, Plug, Retainer, Rivet, Stand-Off, Vacuum Cap, Vibration Bumpers
Characteristics
Height
10 13/64 in
Includes
Plastic Automotive Fastener Pliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2495
- Zoro #
- G423744472
- UPC #
- 731413592034
- Country of Origin
- Taiwan, Province of China
- Item
- Plastic Rivet Fastener Pliers
- For Vehicle Tool Category
- Fastener, Specialty Tools
- For Use With
- Clamp, Clip, Grommet, Molding, Plug, Retainer, Rivet, Stand-Off, Vacuum Cap, Vibration Bumpers
- Characteristics
- Includes
- Plastic Automotive Fastener Pliers
- Number of Pieces
- 1
- Color
- Black
- Application
- Vehicle body and interior service
- Material
- Rubber, Steel
- Tool Type
- Clip Popper
- Shell Material
- Rubber, Steel
- Wire Color
- Black
- Compatible Product Type
- Clamp, Clip, Grommet, Molding, Plug, Retainer, Rivet, Stand-Off, Vacuum Cap, Vibration Bumpers
- Traction Material
- Rubber, Steel
Dimensions
- Height
- 10 13/64 in
- Size
- 10.2 in
- Width
- 2 13/64 in
- Length
- 3 in
- Bottle Size
- 10.2 in
- Size - Alpha
- 10.2 in
- Container Size
- 10.2 in
Description
Plastic Rivet Fastener Pliers, Tool Type Clip Popper, Length 3 in, Width 2 13/64 in, Height 10 13/64 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Housing Material Rubber, Steel, For Vehicle Tool Category Fastener, Specialty Tools, Color Black, Includes Plastic Automotive Fastener Pliers, Number of Pieces 1, Application Vehicle body and interior service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.