Zoro Homepage

Position Adapter, No. of Pieces 2

  • Mfr # 6020

  • Zoro # G7217257


product price: $44.89
/ea

Key Features

Type
Engine
Application
Setting Cam Timing
Number of Pieces
2
For Use With
1992 to 2012 4.6L 2V V8 Crown Victoria, 1997 - 2012 4.6L and 5.4L V8 F-Series Truck, 1997 - 2012 5.4L V8 Expedition, 1997 to 2012 4.6L and 5.4L V8, 6.8L V10 Econoline, 1998 - 2012 5.4L V8 Navigator, Grand Marquis, No. 6020 (511555, same as Ford No. 303-380 / T91P-6256-A)., same as Ford No. 303-413 / T92P-6256-A) must be used with No. 6009 (511532
Vehicle Model
Crown Victoria, Econoline, Expedition, F-Series Truck, Grand Marquis, Navigator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020
Zoro #
G7217257
UPC #
731413032547
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 1/8 in
Overall Length
7 1/2 in

Details

Item
Camshaft Position Adapter
Type
Engine
Application
Setting Cam Timing
Number of Pieces
2
For Use With
1992 to 2012 4.6L 2V V8 Crown Victoria, 1997 - 2012 4.6L and 5.4L V8 F-Series Truck, 1997 - 2012 5.4L V8 Expedition, 1997 to 2012 4.6L and 5.4L V8, 6.8L V10 Econoline, 1998 - 2012 5.4L V8 Navigator, Grand Marquis, No. 6020 (511555, same as Ford No. 303-380 / T91P-6256-A)., same as Ford No. 303-413 / T92P-6256-A) must be used with No. 6009 (511532
Vehicle Model
Crown Victoria, Econoline, Expedition, F-Series Truck, Grand Marquis, Navigator
Vehicle Model Year
1992 to 2012
Tool Type
Camshaft Position Adapter
Vehicle Make
Ford
Vehicle Make/Model/Year
Crown Victoria, Grand Marquis 1992 to 2012; Econoline 1997 to 2012; F-Series Truck 1997 to 2012; Expedition 1997 to 2012; Navigator 1998 to 2012

Description

Camshaft Position Adapter, Tool Type Camshaft Position Adapter, Application Setting Cam Timing, Overall Length 7 1/2 in, Overall Width 3 1/8 in, Vehicle Make/Model/Year Crown Victoria, Grand Marquis 1992 to 2012; Econoline 1997 to 2012; F-Series Truck 1997 to 2012; Expedition 1997 to 2012; Navigator 1998 to 2012, Number of Pieces 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.