Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 2-Scales, 10000 Psi, 3.5"

  • Mfr # 9653

  • Zoro # G0025772


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Application
Used to Measure Pressure
Width
3-1/2"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9653
Zoro #
G0025772
UPC #
731413001628
Country of Origin
Brazil

Dimensions

Width
3-1/2"

Details

Item
Pressure Gauge, 2-Scales, 10000 Psi, 3.5"
Application
Used to Measure Pressure
Number of Pieces
1

Description

Pressure Gauge,2-Scales,10000 Psi,3.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.