Pressure Gauge, Black, Blue, White, 9-1/2"L
Mfr # 6754
Zoro # G7254250
product price: $376.99
/ea
Free Shipping & Returns
Key Features
For Use With
Diesel Engines
Length (In.)
9 1/2 in
Color
Black, Blue, White
Number of Pieces
1
Application
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6754
Zoro #
G7254250
UPC #
731413576317
Country of Origin
United States
Dimensions
Length (In.)
9 1/2 in
Overall Length
9 1/2 in
Details
Item
Fuel Pressure Gauge
For Use With
Diesel Engines
Color
Black, Blue, White
Number of Pieces
1
Application
Automotive
Type
Fuel Line, Diesel
Vehicle Make
GM
Tool Type
Diesel Fuel Pressure Gauge
Description
Fuel Pressure Gauge, Tool Type Diesel Fuel Pressure Gauge, Application Automotive, Overall Length 9 1/2 in, Color Black, Blue, White, Number of Pieces 1, For Use With Diesel Engines, Vehicle Make GM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.