This item is Discontinued.

Otc Pry Bar 18In Rolling Head 7165

This item is Discontinued.

Otc

Pry Bar 18In Rolling Head (Discontinued)

Mfr # 7165
Zoro # G0585089
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7165
Zoro #
G0585089
UPC #
-
Country of Origin
United States

Details

Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Pry Bar 18In Rolling Head

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.