Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pry Bar Set, 24"/36"/48" Overall L

  • Mfr # 8203L

  • Zoro # G6555987


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Features
A Dedicated Striking Cap Provides a Big Target to Drive the Pry Bar in to Help Separate Components Faster. Includes Lifetime Warranty, Durability and Leverage for Tough Jobs, Pry Bars with Comfortable, Special Tempered Steel Provides Extra Strength, Sturdy Rubberized Grips
Type
Pry Bars
Overall Length
24 in, 36 in, 48 in
Overall Width
24 13/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8203L
Zoro #
G6555987
UPC #
731413586194
Country of Origin
United States

Dimensions

Overall Length
24 in, 36 in, 48 in
Overall Width
24 13/16 in
Bar Width
1/2 in, 5/8 in
End Width
24 13/16 in

Details

Item
Pry Bar Set
Features
A Dedicated Striking Cap Provides a Big Target to Drive the Pry Bar in to Help Separate Components Faster. Includes Lifetime Warranty, Durability and Leverage for Tough Jobs, Pry Bars with Comfortable, Special Tempered Steel Provides Extra Strength, Sturdy Rubberized Grips
Type
Pry Bars
Material
Steel
End Style
Chisel
Number of Pieces
3
Includes
(1) 24" Bar Made From 1/2" Square Stock; (1) 36" Bar Made From 5/8" Square Stock; (1) 48" Bar Made From 5/8" Square Stock
Storage Container Type
None
Set Type
Pry Bar Set
Bar Shape
Square
Bar Material
Steel
Weight
11.8 lb
End Angle Style
Offset

Description

OTC's 8203L Pry Bar Set is a versatile set of pry bars that offers the leverage you need to remove nails and pull apart boards. This three-piece set includes 24", 36" and 48" pry bars. Each steel bar has a sturdy construction for heavy duty use. They are also lightweight, so they are easy to handle even when used for long periods of time. If you're looking for reliable nail pullers, wrecking bars or pry bars, then OTC's 8203L Pry Bar Set is the tool set you want.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.