Zoro Homepage

Pry Bars, Indexable Pry Bar, 15 In. L

  • Mfr # 7174

  • Zoro # G5026761


product price: $67.85
/ea

Key Features

Features
14 Locking Positions
Type
Pry Bars
Overall Length
15 in
Overall Width
2 1/10 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7174
Zoro #
G5026761
UPC #
731413562051
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 in
Overall Width
2 1/10 in
Thickness
53/64 in
Handle Length
12 69/100 in
End Width
2 5/16 in
Bar Diameter
13/16 in
Bar Width
13/16 in

Details

Item
Indexable Pry Bar
Features
14 Locking Positions
Type
Pry Bars
Material
Steel
End Style
Claw
Standards
ANSI
Color
Gray
Includes
Pry Bar
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Gray
Tether Ready
No
Number of Nail Slots
0
Bar Material
Steel
End Angle Style
Adjustable
Bar Shape
Round
Bar Color
Gray
Includes Handle
Yes

Description

When you need to remove nails, this OTC 7174 Indexable Pry Bar is the tool for the job. The indexible head allows you to use it in 14 different positions. This 15 in. steel pry bar has a gray finish and is 53/64 in. thick. It has an overall width of 2 1/10 in., and its length is 15 in.. Thanks to its indexible head, the pry bar can be used at 180 degrees F, allowing you to use it around hinges and other fasteners without having to reposition it. The OTC 7174 Indexable Pry Bar will make quick work of your demolition or construction project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.