Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5056
Zoro #
G0871762
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
2"
Details
Item
Slack Adjuster Puller
Type
Automatic
Material
Cast Steel
Number of Pieces
2
Application
Removes The Slack Adjuster Off The S-Cam
For Use With
Rockwell, Haldex, Gunite, and Bendix Automatic Adjusters
Number of Jaws
2
Description
Slack Adjuster Puller, Automatic, Length 2 In, Removes The Slack Adjuster Off The S-Cam, For Use With Rockwell, Haldex, Gunite, and Bendix Automatic Adjusters, Cast Steel, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.