Puller Forcing Screw, 9-3/32 L, 33398
Mfr # 33398
Zoro # G0657995
product price: $51.89
/eaKey Features
Overall Length (In.)
9 3/32 in
Thread Length (In.)
7 7/8 in
For Use With
Puller
Thread Size (In.)
11/16-18 in
Application
Grip-O-Matic Pullers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33398
Zoro #
G0657995
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
9 3/32 in
Thread Length (In.)
7 7/8 in
Thread Size (In.)
11/16-18 in
Hex Size (In.)
3/4 in
Details
Item
Screw
For Use With
Puller
Application
Grip-O-Matic Pullers
Includes
Grip-O-Matic Pullers
Compatible with Series
Puller
Description
Puller Forcing Screw, Product Type Puller Forcing Screw, Includes Grip-O-Matic Pullers, Compatible with Series Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.