Zoro Homepage

Puller, Hydraulic, 1-5/8-5-1/2 x 30-3/8

  • Mfr # 1076

  • Zoro # G1384485


product price: $1,268.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Hydraulic
Number of Pieces
1
Screw Size
1 5/8 to 5 1/2 x 30 3/8
Capacity (Tons)
50 ton
Cylinder Nominal Capacity
50 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076
Zoro #
G1384485
UPC #
731413010767
Country of Origin
United States

Dimensions

Screw Size
1 5/8 to 5 1/2 x 30 3/8

Details

Item
Hydraulic Ram Puller
Type
Hydraulic
Number of Pieces
1
Capacity (Tons)
50 ton
Cylinder Nominal Capacity
50 ton
Max. Reach
24 in
Max. Jaw Spread
20.5 in
Min. Jaw Spread
8.5 in

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 50 ton, Max. Jaw Spread 20.5 in, Min. Jaw Spread 8.5 in, Max. Reach 24 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.