Zoro Homepage

Puller, Hydraulic, Screw Size 1 1/4-7 x 24

  • Mfr # 1070

  • Zoro # G1299602


product price: $619.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 1126
Type
Hydraulic
Number of Pieces
1
Screw Size
1 1/4-7 x 24
Capacity (Tons)
30 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070
Zoro #
G1299602
UPC #
731413006371
Country of Origin
United States

Dimensions

Screw Size
1 1/4-7 x 24

Details

Item
Hydraulic Push Puller
For Use With
Mfr. No. 1126
Type
Hydraulic
Number of Pieces
1
Capacity (Tons)
30 ton
Max. Reach
20.5 in

Description

Hydraulic Push Puller, Max. Reach 20.5 in, Includes -, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.