Zoro Homepage

Puller Set, 12 Pieces, Manual, 2 and 3 Jaws

  • Mfr # PA7

  • Zoro # G3883848


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Jaw Reach
8 3/4 in
Number of Pieces
12
Application
Pulling Jobs
Jaw Reach (In.)
0 to 8 3/4
Jaw Spread (In.)
0 to 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA7
Zoro #
G3883848
UPC #
731413000034
Country of Origin
United States

Dimensions

Sizes Included
Various
Jaw Sizes Included
8 3/2 in

Details

Item
Puller Set
Jaw Reach
8 3/4 in
Number of Pieces
12
Application
Pulling Jobs
Jaw Reach (In.)
0 to 8 3/4
Jaw Spread (In.)
0 to 11
Type
Manual
Includes
7 ton Standard Jaw Puller
Capacity (Tons)
7 ton
For Use On
Pulling Jobs
Number of Jaws
2 or 3
Jaw Style
Four in one
Reach - Maximum
8 3/4 in
Jaw Spread - Minimum
10 1/2 in
Pulling Capacity1
7 ton
Jaw Types Included
Manual
Compatible with Product Type
Pulling Jobs
Jaw Spread - Maximum
11 in
Includes Push-Pullers
Yes
Reach - Minimum
5 in

Description

Puller Set, Jaw Spread - Maximum 11 in, Jaw Types Included Manual, Pulling Capacity 7 ton, Reach - Maximum 8 3/4 in, Includes 7 ton Standard Jaw Puller, Jaw Sizes Included 8 3/2 in, Jaw Spread - Minimum 10 1/2 in, Number of Jaws 2 or 3, Number of Pieces 12, Reach - Minimum 5 in, Includes Push-Pullers Yes, Application Pulling Jobs, Compatible with Product Type Pulling Jobs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.