Puller Set, 13 Pieces, Bar
Mfr # 4518
Zoro # G3883988
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
13
Application
Pulling Jobs
Capacity (Tons)
5 ton
Sizes Included
Various
Type
Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4518
Zoro #
G3883988
UPC #
731413039478
Country of Origin
Taiwan, Province of China
Dimensions
Sizes Included
Various
Screw Size
Various
Puller Length (In.)
Various
Screw Size1
Various
Bearing Splitter Sizes Included
2 in, 3 in
Details
Item
Puller Set
Number of Pieces
13
Application
Pulling Jobs
Capacity (Tons)
5 ton
Type
Bar
Number of Jaws
0
Includes
5 ft Push Puller, 6 1/4 in Forcing Screw, Bearing Splitter 2 in Max Spread, Bearing Splitter 3in Max Spread, Case, Four Sets of Hex Push-Puller Legs
For Use On
Pulling Jobs
Pulling Capacity1
5 ton
Jaw Types Included
Bar
Includes Push-Pullers
Yes
Compatible with Product Type
Pulling Jobs
Description
Puller Set, Jaw Types Included Bar, Pulling Capacity 5 ton, Screw Size Various, Includes 5 ft Push Puller, 6 1/4 in Forcing Screw, Bearing Splitter 2 in Max Spread, Bearing Splitter 3in Max Spread, Case, Four Sets of Hex Push-Puller Legs, Number of Jaws 0, Number of Pieces 13, Bearing Splitter Sizes Included 2 in, 3 in, Includes Push-Pullers Yes, Application Pulling Jobs, Compatible with Product Type Pulling Jobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.