Zoro Homepage

Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws

  • Mfr # 1178

  • Zoro # G2502190


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Type
Internal/External Slide Hammer
For Use On
Bushings, Harmonic Balancers, Oil Seals, Pilot Bearings, Tightly Fitted Parts, Timing Gears
Puller Length (In.)
Various
Number of Jaws
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1178
Zoro #
G2502190
UPC #
731413006708
Country of Origin
United States

Dimensions

Puller Length (In.)
Various
Sizes Included
Various

Details

Item
Puller Set
Number of Pieces
15
Type
Internal/External Slide Hammer
For Use On
Bushings, Harmonic Balancers, Oil Seals, Pilot Bearings, Tightly Fitted Parts, Timing Gears
Number of Jaws
3
Jaw Style
Reversible
Includes
Reversible-Jaw Slide Hammer Puller with 2-1/2 lb Hammer (1176), 2-Way Cross Head (27241), Puller Hook (27315), Pilot Bearing Jaw (32054), Cross Block (36578), (3) Long Jaw (44148), (3) Medium Jaw (44195)
Jaw Reach (In.)
3/4 to 7 1/2
Jaw Spread (In.)
3/4 to 7-1/2
Hammer Weight
2.5 lb
Jaw Spread - Maximum
7 1/2 in
Includes Jaws
Yes
Jaw Types Included
Reversible
Jaw Spread - Minimum
3/4 in

Description

Puller Set, Jaw Spread - Maximum 7 1/2 in, Jaw Types Included Reversible, Includes Reversible-Jaw Slide Hammer Puller with 2-1/2 lb Hammer (1176), 2-Way Cross Head (27241), Puller Hook (27315), Pilot Bearing Jaw (32054), Cross Block (36578), (3) Long Jaw (44148), (3) Medium Jaw (44195), Jaw Spread - Minimum 3/4 in, Number of Jaws 3, Number of Pieces 15, Includes Jaws Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.