Zoro Homepage

Puller Set, 28 Pieces, Slide Hammer, 9 Jaws

  • Mfr # 7948

  • Zoro # G3883857


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
28
Application
Press Fit Parts
Type
Internal/External Slide Hammer
Puller Length (In.)
Various
For Use On
Bearings, Flange Type Rear Axles, Press Fit Parts, Stubborn Oil Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7948
Zoro #
G3883857
UPC #
731413029103
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length (In.)
Various
Screw Size
Various
Sizes Included
Various
Screw Size1
Various
Cap Screw Sizes Included
5/16-24 x 1-1/8 in
Jaw Sizes Included
2 3/8 in, 3 3/4 in, 6 1/2 in

Details

Item
Puller Set
Number of Pieces
28
Application
Press Fit Parts
Type
Internal/External Slide Hammer
For Use On
Bearings, Flange Type Rear Axles, Press Fit Parts, Stubborn Oil Seals
Includes
2-3/8 in Jaw, 3 Way Puller Head, 3-3/4 in Jaw, 5 lb Hammer, 6-1/2 in Jaw, Adjusting Cone, Cross Block, Dent Puller, Forcing Screw, 5/8-18 X 5 in, Forcing Screw, 7/16-20 X 6.5 in, Grip Wrench Adapter, Hex Head Cap Screw, 5/16-24 X 11/8 in, Hex Jam Nut, 5/16-24, Hex Jam Nut, 5/8-18, Plastic Carry/Storage Case, Puller Adapter, Puller Head, Retainer, Seal Hook, Self-Tapping Screw, 1/4 in X 2 in, Shank and Tee Bar Assembly, Sleeve
Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Hammer Weight
5 lb
Yoke Types Included
Ten-Way
Jaw Types Included
Internal/External Slide Hammer, Reversible
Includes Jaws
Yes
Includes Push-Pullers
Yes
Compatible with Product Type
Bearings, Flange Type Rear Axles, Press Fit Parts, Stubborn Oil Seals

Description

Puller Set, Jaw Types Included Internal/External Slide Hammer, Reversible, Screw Size Various

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.