Zoro Homepage

Puller Set, 9 Pieces, Locking, 2 and 3 Jaws

  • Mfr # 1182

  • Zoro # G3884049


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Features
Components Can Be Assembled to Create Several Puller Versions
Jaw Reach
2 7/8 in
Number of Pieces
9
Sizes Included
Various
Number of Jaws
2 or 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1182
Zoro #
G3884049
UPC #
731413023040
Country of Origin
United States

Dimensions

Sizes Included
Various
Jaw Sizes Included
2 7/8 in

Details

Item
Puller Set
Features
Components Can Be Assembled to Create Several Puller Versions
Jaw Reach
2 7/8 in
Number of Pieces
9
Number of Jaws
2 or 3
Jaw Reach (In.)
2 7/8
Includes
2 Way Puller Head, 3 Way Puller Head, Plastic Storage Box, Plus Three Long-Reach and Three Short-Reach Puller Jaws
For Use On
Bearings, Gears, Harmonic Balancers, Press Fitted Parts, Timing Gears
Type
Locking
Jaw Style
Lock On
Jaw Spread (In.)
1 to 4-1/2
Jaw Spread - Maximum
4 1/2 in
Reach - Maximum
2 7/8 in
Jaw Spread - Minimum
1 in
Yoke Types Included
Three-Way, Two-Way

Description

Puller Set, Jaw Spread - Maximum 4 1/2 in, Reach - Maximum 2 7/8 in, Includes 2 Way Puller Head, 3 Way Puller Head, Plastic Storage Box, Plus Three Long-Reach and Three Short-Reach Puller Jaws, Jaw Sizes Included 2 7/8 in, Jaw Spread - Minimum 1 in, Number of Jaws 2 or 3, Number of Pieces 9, Yoke Types Included Three-Way, Two-Way, Features Components Can Be Assembled to Create Several Puller Versions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.