Zoro Homepage

Puller, Twin Ram, Capacity 30 Tons

  • Mfr # 1074

  • Zoro # G2328076


product price: $1,459.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Number of Pieces
1
Application
Hydraulic Grip-O-Matic Puller
Jaw Reach (In.)
19 7/16
Type
Twin Ram
Capacity (Tons)
30 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074
Zoro #
G2328076
UPC #
731413010743
Country of Origin
United States

Dimensions

Stroke Length
38 in

Details

Item
Hydraulic Ram Puller
Number of Pieces
1
Application
Hydraulic Grip-O-Matic Puller
Jaw Reach (In.)
19 7/16
Type
Twin Ram
Capacity (Tons)
30 ton
Number of Jaws
3
Jaw Spread (In.)
34
Max. Reach
19.44 in

Description

Hydraulic Ram Puller, Stroke Length 38 in, Number of Jaws 3, Max. Reach 19.44 in, Application Hydraulic Grip-O-Matic Puller, Includes -, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.