Puller, Twin Ram, Capacity 50 Tons
Mfr # 1080
Zoro # G0299433
product price: $2,461.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Jaws
3
Jaw Spread (In.)
44
Number of Pieces
1
Jaw Reach (In.)
19 7/16
Type
Twin Ram
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080
Zoro #
G0299433
UPC #
731413006432
Country of Origin
United States
Dimensions
Stroke Length
45 1/2 in
Details
Item
Hydraulic Ram Puller
Number of Jaws
3
Jaw Spread (In.)
44
Number of Pieces
1
Jaw Reach (In.)
19 7/16
Type
Twin Ram
Capacity (Tons)
50 ton
Application
Hydraulic Grip-O-Matic Puller
Max. Reach
19.44 in
Description
Hydraulic Ram Puller, Stroke Length 45 1/2 in, Number of Jaws 3, Max. Reach 19.44 in, Application Hydraulic Grip-O-Matic Puller, Includes -, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.