Zoro Homepage
This item is Discontinued.
Otc Puller/Bearing Separator Set 4518

Puller/Bearing Separator Set (Discontinued)

  • Mfr # 4518
  • Zoro # G0883906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4518
Zoro #
G0883906
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
9/16 x 6 1/4"

Details

Item
Bar Type Puller/Bearing Separator
Includes
5" Puller Cross-Bar, 1 Forcing Screw, 2 and 3" Bearing Splitters, 4 Sets of Hex Push-Puller Legs, Case OTC

Description

Bar Type Puller/Bearing Separator, Includes 5 in Puller Cross-Bar, 1 Forcing Screw, 2 and 3 in Bearing Splitters, 4 Sets of Hex Push-Puller Legs, Case OTC, Number of Pieces -, Features -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.