Shop OTC
See all product information
Create Account
Pullet Set, Steel, 8 1/2 in L
- Mfr # 6701
- Zoro # G823744508
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
For Vehicle Tool Category
Pullers, Specialty Tools, Steering
Includes
Compact Pitman Arm Puller, Super-Duty Pitman Arm Puller, Conical Pitman Arm Puller
Tool Type
Puller Set
Material
Steel
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6701
- Zoro #
- G823744508
- UPC #
- 731413592690
- Country of Origin
- China
- Item
- Pullet Set
- For Vehicle Tool Category
- Pullers, Specialty Tools, Steering
- Includes
- Compact Pitman Arm Puller, Super-Duty Pitman Arm Puller, Conical Pitman Arm Puller
- Tool Type
- Puller Set
- Material
- Steel
- Color
- Black
- For Use With
- Dodge, Ford 4x4 Vehicle, GM, Jeep
- Application
- Vehicle Suspension Service
- Number of Pieces
- 3
- Characteristics
- Works on 2005 and Newer Ford F-250 and F-350 4X4 Super-Duty Trucks, Allows R&I of Pitman Arm without Removing Major Steering System Components
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Dodge, Ford 4x4 Vehicle, GM, Jeep
- Traction Material
- Steel
Dimensions
- Width
- 4 in
- Size
- 4.75 in
- Length
- 8 1/2 in
- Height
- 13 13/32 in
- Bottle Size
- 4.75 in
- Size - Alpha
- 4.75 in
- Container Size
- 4.75 in
Description
Pullet Set, Tool Type Puller Set, Length 8 1/2 in, Width 4 in, Height 13 13/32 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Pullers, Specialty Tools, Steering, Color Black, Includes Compact Pitman Arm Puller, Super-Duty Pitman Arm Puller, Conical Pitman Arm Puller, Number of Pieces 3, Application Vehicle Suspension Service, For Use With Dodge, Ford 4x4 Vehicle, GM, Jeep
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.