This item is Discontinued.

Otc Pulley Remover/Installer 5071

This item is Discontinued.

Otc

Pulley Remover/Installer (Discontinued)

Mfr # 5071
Zoro # G5020592
UPC # 731413026249
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5071
Zoro #
G5020592
UPC #
731413026249
Country of Origin
United States

Dimensions

Length
16 19/32 in
Width
6 29/32 in
Height
13/64 in

Details

Item
Pulley Remover/Installer
Includes
Bearing And Installer
Color
Black
Material
Steel
Number of Pieces
5
Characteristics
Installer Has a Rugged Thrust Bearing That Allows for Friction Free Pulley Installation Without Damagin Pump Components
Application
Remove or Install Water Pump Pulleys
For Use With
Cummins L10 and M11 Engines
For Vehicle Tool Category
Cooling, Engine
Tool Type
Pump Pulley

Description

Pulley Remover/Installer, Tool Type Pump Pulley, Length 16 19/32 in, Width 6 29/32 in, Height 13/64 in, Material Steel, For Vehicle Tool Category Cooling, Engine, Color Black, Includes Bearing And Installer, Number of Pieces 5, Application Remove or Install Water Pump Pulleys, For Use With Cummins L10 and M11 Engines, Installer Has a Rugged Thrust Bearing That Allows for Friction Free Pulley Installation Without Damagin Pump Components

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.