Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulling Attachment, 1-1/2in to 6in, 1-14in

  • Mfr # 1150

  • Zoro # G3884189


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Spread (In.)
1-1/2 to 6
Max. Spread (In.)
6 in
Application
For Removal of Bearing Cups, Oil Seals, Bushings and other Parts from Blind Holes Quickly and Easily
Thread Size (In.)
1-14
For Use With
1155, 1156, 24832, 24833, 938, Mfr. No. 927
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1150
Zoro #
G3884189
UPC #
731413006579
Country of Origin
United States

Dimensions

Thread Size (In.)
1-14

Details

Item
Internal Pulling Attachment
Spread (In.)
1-1/2 to 6
Max. Spread (In.)
6 in
Application
For Removal of Bearing Cups, Oil Seals, Bushings and other Parts from Blind Holes Quickly and Easily
For Use With
1155, 1156, 24832, 24833, 938, Mfr. No. 927
Min. Spread (In.)
1 1/2 in
Product Type
Internal Pulling Attachment
Compatible with Manufacturer Model Number
1155, 1156, 24832, 24833, 927, 938
Compatible Manufacturer Part Number
1155, 1156, 24832, 24833, 927, 938
Compatible Manufacturer Model Number
1155, 1156, 24832, 24833, 927, 938
For Use With Mfr. Model Number
1155, 1156, 24832, 24833, 927, 938
Compatible with Manufacturer Model No.
1155, 1156, 24832, 24833, 927, 938
Compatible with Mfr. Model No.
1155, 1156, 24832, 24833, 927, 938
For Use with Mfr Model Number
1155, 1156, 24832, 24833, 927, 938
Compatible Pump Manufacturer Part Number
1155, 1156, 24832, 24833, 927, 938
Compatible Mfr. Model Number
1155, 1156, 24832, 24833, 927, 938

Description

Internal Pulling Attachment, Compatible with Manufacturer Model Number 1155, 1156, 24832, 24833, 927, 938, Product Type Internal Pulling Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.