Zoro Homepage

Pulling Attachment, 1-1/2in to 7in, 5/8 in

  • Mfr # 1151

  • Zoro # G3884170


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Reach
5 1/4 in
Spread (In.)
1-1/2 to 7
Application
For Removal of Bearing Cups, Oil Seals, Bushings and other Parts from Blind Holes Quickly and Easily
Min. Spread (In.)
1 1/2 in
For Use With
1155, 1156, 24832, 24834, 938, Mfr. No. 927
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1151
Zoro #
G3884170
UPC #
731413006586
Country of Origin
United States

Dimensions

Thread Size (In.)
5/8

Details

Item
Internal Pulling Attachment
Reach
5 1/4 in
Spread (In.)
1-1/2 to 7
Application
For Removal of Bearing Cups, Oil Seals, Bushings and other Parts from Blind Holes Quickly and Easily
Min. Spread (In.)
1 1/2 in
For Use With
1155, 1156, 24832, 24834, 938, Mfr. No. 927
Max. Spread (In.)
7 in
Compatible with Manufacturer Model Number
1155, 1156, 24832, 24833, 927, 938
Product Type
Internal Pulling Attachment
Compatible Manufacturer Part Number
1155, 1156, 24832, 24833, 927, 938
Compatible Manufacturer Model Number
1155, 1156, 24832, 24833, 927, 938
For Use With Mfr. Model Number
1155, 1156, 24832, 24833, 927, 938
Compatible with Manufacturer Model No.
1155, 1156, 24832, 24833, 927, 938
Compatible with Mfr. Model No.
1155, 1156, 24832, 24833, 927, 938
For Use with Mfr Model Number
1155, 1156, 24832, 24833, 927, 938
Compatible Pump Manufacturer Part Number
1155, 1156, 24832, 24833, 927, 938
Compatible Mfr. Model Number
1155, 1156, 24832, 24833, 927, 938

Description

Internal Pulling Attachment, Compatible Manufacturer Part Number 1155, 1156, 24832, 24833, 927, 938, Product Type Internal Pulling Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.