Zoro Homepage

Pulling Hook, 6 in.

  • Mfr # 6541

  • Zoro # G3883945


product price: $42.19
/ea

Key Features

Overall Length (In.)
6 in
For Use With
Mfr. No. 1155, 1156, Slide Hammers having 5/8-18 Threads
Application
For Removal of Seals, Bearings and other press-fit parts
Product Type
Pulling Hook
Compatible with Manufacturer Model Number
1155, 1156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6541
Zoro #
G3883945
UPC #
731413041488
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
6 in

Details

Item
Pulling Hook
For Use With
Mfr. No. 1155, 1156, Slide Hammers having 5/8-18 Threads
Application
For Removal of Seals, Bearings and other press-fit parts
Product Type
Pulling Hook
Compatible with Manufacturer Model Number
1155, 1156
Compatible Manufacturer Part Number
1155, 1156
Compatible Manufacturer Model Number
1155, 1156
For Use With Mfr. Model Number
1155, 1156
Hammer Weight
0.50 lb
Compatible with Manufacturer Model No.
1155, 1156
Compatible with Mfr. Model No.
1155, 1156
For Use with Mfr Model Number
1155, 1156
Compatible Pump Manufacturer Part Number
1155, 1156
Compatible Mfr. Model Number
1155, 1156

Description

Pulling Hook, Product Type Pulling Hook, Compatible with Manufacturer Model Number 1155, 1156

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.