This item is Discontinued.

Otc Pump Pulley Remover/Installer Set 7830A

This item is Discontinued.

Otc

Pump Pulley Remover/Installer Set (Discontinued)

Mfr # 7830A
Zoro # G2877971
UPC # 731413030000
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7830A
Zoro #
G2877971
UPC #
731413030000
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 19/32 in
Width
8 13/32 in
Height
2 19/64 in

Details

Item
Power Steering Pump Pulley Remover/Installer Set
Includes
Forcing Screw, Hard Case, O-Ring, Spacer Bar
Color
Black
Characteristics
For Removing And Installing Power Steering Pump Pulleys
For Use With
Chrysler, Ford, GM
Material
Steel
Application
For Use In Chrysler, Ford, And GM Vehicles
Number of Pieces
6
Tool Type
Pump Pulley
For Vehicle Tool Category
Steering

Description

Power Steering Pump Pulley Remover/Installer Set, Tool Type Pump Pulley, Length 6 19/32 in, Width 8 13/32 in, Height 2 19/64 in, Capacity -, Material Steel, For Vehicle Tool Category Steering, Color Black, Includes Forcing Screw, Hard Case, O-Ring, Spacer Bar, Number of Pieces 6, For Use With Chrysler, Ford, GM, For Removing And Installing Power Steering Pump Pulleys, Size -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.