Zoro Homepage

Push Puller, 10-1/2 in. Reach

  • Mfr # 939

  • Zoro # G3884505


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Capacity
30 tons
Spread (In.)
7 to 16 1/4
Reach
10-1/2"
Application
Removes and Installs Press Fit Parts
For Use With
1127, 1165, 680, Mfr. No. 1126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939
Zoro #
G3884505
UPC #
731413006104
Country of Origin
United States

Details

Item
Push Puller
Capacity
30 tons
Spread (In.)
7 to 16 1/4
Reach
10-1/2"
Application
Removes and Installs Press Fit Parts
For Use With
1127, 1165, 680, Mfr. No. 1126
Spread - Minimum
7 in
Pulling Capacity1
30 ton
Reach - Maximum
10 1/2 in
Spread - Maximum
16 1/4 in
Compatible with Product Type
Bearing Pulling Attachment, Internal Pulling Attachment

Description

Push Puller, Spread - Minimum 7 in, Spread - Maximum 16 1/4 in, Reach - Maximum 10 1/2 in, Pulling Capacity 30 ton, Application Removes and Installs Press Fit Parts, Compatible with Product Type Bearing Pulling Attachment, Internal Pulling Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.